Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
STAHLWILLE 12010003 427 EXTENSION 3/8 INCH DRIVE 10 LONG
STAHLWILLE 12010003 427 EXTENSION 3/8 INCH DRIVE 10 LONG
Extension piece 3
References
stahlwille:
12010003
rubix:
792427
ean:
4018754012589
Technical specifications
Square drive adapter
3/8
''
Length
240
mm
Product details
Technical specifications
Product details : STAHLWILLE 12010003 427 EXTENSION 3/8 INCH DRIVE 10 LONG
DIN 3123/ISO 3316.
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
240
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.87
excl. VAT
/
Each
£
21.44
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
FACOM EXTENSION S.215AVSE
STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 4 LONG 100MM
FACOM EXTENTION M.210A
ROEBUCK EXTENSION BAR 1/4 DRIVE X 250MM
GEDORE 1/4DR IMPEXTSON 50MM KB 2090-2
STAHLWILLE 405 EXTENSION BAR 1/4 INCH DRIVE 14 LONG 356MM
STAHLWILLE 13011003 509QR QUICK RELEASE EXTENSION 1/2 DRIVE 255MM
GEDORE 400MM 1DR EXTENSION 2190-16
FACOM EXTENSION R.210AVSE
BRITOOL EXPERT EXTENSION BAR 3/4 INCH 200MM
FACOM S.210 S EXTENSION BAR 1/2 INCH DRIVE 125MM
BAHCO 8963 3/4IN SQUARE DRIVE OFFSET HANDLE 415MM
FACOM R.209 R EXTENSION BAR 1/4 INCH DRIVE 55MM
FACOM END LOCK EXTENSION 250MM J.215RC
ROEBUCK EXTENSION 3/4 INCH DRIVE 8