References
Bahco:K8960F-4
Rubix:401A7216
EAN:7314150220625


Technical specifications
| Square drive adapter | 3/4' (din 3121-h 20; iso 1174) '' |
|---|---|
| Length | 325 mm |
| Diameter | 27 mm |
Product details : BAHCO K8960F-4 IMPACT.EXTENSI.BAR 3/4-325 MM
Phosphate finish
High-performance alloy steel
With through-hole
To be used with machines
For maximum safety use clamping springs
D2 = outside diameter of the female end
Drive standard: DIN 3121-H 20, ISO 1174
High-performance alloy steel
With through-hole
To be used with machines
For maximum safety use clamping springs
D2 = outside diameter of the female end
Drive standard: DIN 3121-H 20, ISO 1174
Strengths
3/4" Square Drive Extensions with Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 1220 g |
|---|---|
| Square drive adapter | 3/4' (din 3121-h 20; iso 1174) '' |
| Length | 325 mm |
| Diameter | 27 mm |
Show UNSPSC/ECL@SS
£ 77.23 excl. VAT
/ Each
£ 92.68 incl. VAT
- Delivery usually within ( 14 ) days