Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
FACOM EXTENSION BAR 3/8 INCH DRIVE 50MM J.208
FACOM EXTENSION BAR 3/8 INCH DRIVE 50MM J.208
J-Extensions 3/8"
References
facom:
J.208
rubix:
040091
ean:
3148510288901
Technical specifications
Square drive adapter
3/8
''
Length
50
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM EXTENSION BAR 3/8 INCH DRIVE 50MM J.208
J-Extensions 3/8"
-Presentation: Bright chrome.
Technical specifications
Attributes
Logistic Weight
54
g
Packaged dimensions (D x W x H)
49
x
17
x
17
mm
Package weight
54
g
Square drive adapter
3/8
''
Length
50
mm
Diameter
18
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.26
excl. VAT
/
Each
£
13.51
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
GEODORE 7 X 1/2 SQ. DR. EXTENSION (1990-7) 6142890
FACOM EXTENSION BAR 3/8 INCH DRIVE 250MM J.215
"STAHLWILLE 12100010 3/8"" SPEEDER BRACE 15"""
STAHLWILLE 1/4 EXTENSION BAR FLEXIBLE 6 STAHLWILLE
FACOM 3/8 EXTENSION J.209S
ROEBUCK EXTENSION 3/4 INCH DRIVE 8
ROEBUCK EXTENSION 3/4 INCH DRIVE 200MM
GEDORE 3090 5IN EXTENSION
GEDORE 1DRIMPEXTENSON300MM KB 2190-12
STAHLWILLE 12011001 427QR EXTENSION QUICK RELEASE 76MM
BAHCO K9560G-3 POWER EXTENSION 1IN 325MM
BAHCO K8160D-2 POWER EXTENSION 1/2 125MM
GEDORE 1DRIMPEXTENSON208MM KB 2190-8
FACOM EXTENSION J.215AVSE
ROEBUCK EXTENSION 3/8 INCH DRIVE 250MM