References
Bahco:8160-10
Rubix:233A5086
EAN:7314150469185
Documents
Product details : BAHCO 8160-10 EXTENSION 1/2 250MM 10IN
Strengths
•Highly polished finish
High-performance alloy steel
Not designed for final tightening or initial loosening
High-performance alloy steel
Not designed for final tightening or initial loosening
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 250 mm |
| Diameter | 24.9 mm |
Show UNSPSC/ECL@SS
£ 16.88 excl. VAT
/ Each
£ 20.26 incl. VAT
- Delivery usually within ( 14 ) days



