Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
ROEBUCK EXTENSION 3/8 INCH DRIVE 150MM
ROEBUCK EXTENSION 3/8 INCH DRIVE 150MM
Extension for impact sockets
References
roebuck:
6494554
rubix:
245078
Technical specifications
Square drive adapter
3/8
''
Length
150
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK EXTENSION 3/8 INCH DRIVE 150MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.53
excl. VAT
/
Each
£
19.84
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Check our products from related categories
GEDORE KB3090-3 IMPACT EXTENSION 75MM 3/8
STAHLWILLE 11011001 405QR 1/4 QUICK RELEASE EXTENSION 2 INCH LONG
BRITOOL EXPERT 1/2 INCH IMPACT EXT 125MM E113617
STAHLWILLE 12010006 427 EXTENSION 3/8 INCH DRIVE 5 LONG
BRITOOL EXPERT E11 EXTENSION BAR 1/4 INCH DRIVE 55MM
STAHLWILLE 12011003 427QR EXTENSION QUICK RELEASE 240MM
"FACOM AXS.LPB EXTENSION WRENCH 1/2"""
BAHCO 6962L EXTENSION BAR 1/4IN 355MM
ROEBUCK EXTENSION 3/4 INCH DRIVE 125MM 5
BAHCO 8160-10 EXTENSION 1/2 250MM 10IN
STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 6 LONG 150MM
FACOM EXTENSION R.210AVSE
BAHCO K9560G-4 1 IN SQUARE EXTENSION, 300 MM OVERALL
FACOM 3/4 DRIVE 100M EXTENSION K.208B
FACOM R215 EXTENSION BAR 1/4 INCH DRIVE 150MM