Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
1/2 SPECIAL EXTENSION
1/2 SPECIAL EXTENSION
Special Extension
References
stahlwille:
13210001
rubix:
4527278
ean:
4018754013241
Technical specifications
Square drive adapter
1/2
''
Length
120
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : 1/2 SPECIAL EXTENSION
Technical specifications
Attributes
Logistics dimensions (L x W x H)
24
x
40
x
130
mm
Logistic Weight
186
g
Square drive adapter
1/2
''
Length
120
mm
Diameter
23.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.67
excl. VAT
/
Each
£
34.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BRITOOL EXPERT E11 EXTENSION BAR 1/4 INCH DRIVE 55MM
FACOM 1/2 - 500MM EXTENSIO S.217RC
FACOM EXTENSION S.215AVSE
3/8 SPECIAL EXTENSION BAR
GEDORE 2088 FLEXIBLE EXTENSION 1/4X200MM
STAHLWILLE 15010002 559 EXTENSION 3/4 INCH DRIVE 16 400MM
ROEBUCK EXTENSION 9 INCH X 3/8 DRIVE (220 MM)
ROEBUCK 880194 1/2IN DRIVE EXTENSION 75MM
STAHLWILLE 12010002 427 EXTENSION 3/8 INCH DRIVE 6 LONG
BAHCO 6963 1/4IN SQUARE DRIVE FLEXIBLE EXTENSION BAR 148MM
ROEBUCK 880155 3/8IN DRIVE EXTENSION 125MM
BRITOOL EXPERT EXTENSION BAR 1 INCH DRIVE 400MM
WERA 003695 8780C EXTENSION 341MM KOLOSS
BAHCO 7762 3/8IN SQUARE DRIVE EXTENSION BAR 252MM
ROEBUCK EXTENSION 1/4 INCH DRIVE 100MM 4