Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
"GEDORE 6173340 1/4"" EXTENSION 305MM"
"GEDORE 6173340 1/4"" EXTENSION 305MM"
Extension
References
gedore:
2090-12
rubix:
236A2427
manufacturer :
6173340
ean:
4010886617335
Technical specifications
Square drive adapter
1/4
''
Length
305
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : "GEDORE 6173340 1/4"" EXTENSION 305MM"
Extension 1/4" 305 mm Acc. to DIN 3123, ISO 3316 For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
305
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.18
excl. VAT
/
Each
£
18.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM EXTENSION J.215AVSE
BAHCO 6962 1/4IN SQUARE DRIVE EXTENSION BAR 152MM
ROEBUCK 880336 1/4IN DRIVE 150MM EXTENSION-BAR
KNIPEX 9845250 EXTENSION BARS 1/2 250MM
GEDORE 400MM 1DR EXTENSION 2190-16
FACOM METRIC HEAVY DUTY OFFSET RING WRENCH HANDLE FOR 24-30MM HEADS
"WERA 003584 8794B EXTENSION WOBBLE 3/8"" DRIVE/76MM ZYKLOP"
GEDORE 1DRIMPEXTENSON300MM KB 2190-12
GEDORE 1/4 EXTENSION55MM 2090-2
BRITOOL EXPERT 3/8 INCH EXT 75MM
ROEBUCK EXTENSION 1/2 INCH DRIVE 3
ROEBUCK EXTENSION 3/4 INCH DRIVE 8
BAHCO K9560G-4 1 IN SQUARE EXTENSION, 300 MM OVERALL
BRITOOL EXPERT E11 EXTENSION BAR 1/2 INCH DRIVE 130MM
BRITOOL EXPERT 1/2 INCH IMPACT EXT 50MM E113616