GUHRING 00653 003.700 STANDARD HSS COATED DRIL 9006530037000
Extra short spiral drills Series 653
See technical informationReferences
Gühring:653 3.700
Rubix:344A0707
Manufacturer :9006530037000
EAN:4031093205351


Technical specifications
| Drilling diameter | 3.7 mm |
|---|---|
| Total length | 52 mm |
| Length of cut | 20 mm |
Product details : GUHRING 00653 003.700 STANDARD HSS COATED DRIL 9006530037000
HSS S-SPIRALBOHRER 3,700 DIN 1897RN ZYLE
Technical specifications
Attributes
| Drilling diameter | 3.7 mm |
|---|---|
| Total length | 52 mm |
| Length of cut | 20 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 3.7 mm |
Show UNSPSC/ECL@SS
£ 9.63 excl. VAT
/ Each
£ 11.56 incl. VAT
- Usually arrives within 14 working days