Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
FACE SPANNER FIXED PIN 18-40
FACE SPANNER FIXED PIN 18-40
Face Spanner With Pins
References
wixroyd:
95350.W0041
rubix:
225275
Technical specifications
Length
150
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FACE SPANNER FIXED PIN 18-40
Material Special steel, brown finish tempered. Fixed pin spot welded. X is preferred size. * Pin size equals stated size - 0.1mm, tolerance h12.
Technical specifications
Attributes
Length
150
mm
Weight
100
g
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.36
excl. VAT
/
Each
£
70.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STAHLWILLE 40040500 OPEN END WRENCH 50MM
SKF SNL HOOK SPANNER 45MM HN6/SNL
STAHLWILLE 11-13OESPANNER 41081113
FACOM RING WRENCH 54A.46
STAHLWILLE 40481616 1/4 AF COMBI SPANNER 13S
ROEBUCK 047109 RATCHET SPANNER 9/16 WHITWORTH HEX
STAHLWILLE 3/8 AF SMALL DOE SPANNER ELEC
BRITOOL EXPERT HINGED HOYES WRENCH 51-121MM
WERA 073273 JOKER WRENCH RATCHET COMBI 13MM SB
FACOM COMBINATION W 39.9
GEDORE 133 60 O/ENDED SLOGGING SPANNER 60MM
ADJ PIN FACE SPANNER 14-100 6MM PIN
ROEBUCK 880473 OFF-SET COMBINATION WRENCH 10MM
STAHLWILLE 02190024 3/8 INCH DRIVE X 24MM CROW RING SPANNER
BAHCO 894M-41 OPEN END WRENCH