FACOM AV.HT1CPB LOW VOLTAGE DETECTOR SCREWDRIVERS
Facom Voltage tester - Long Reach
See technical informationReferences
Facom:AV.HT1CPB
Rubix:270A2365
EAN:3662424073885

Product details : FACOM AV.HT1CPB LOW VOLTAGE DETECTOR SCREWDRIVERS
Low-voltage detector screwdriver. Safety guard width: 5 mm. With indicator light and transparent handle. Chrome-plated vanadium steel blade. Hardened black phosphate blade tip.
AV.HT1C : Standard model.
AV.HT2C : Model with clip.
Voltage: 90 - 480 V
Weight: 45 g
Blade length: 10mm
VDE-GS approved.
AV.HT1C : Standard model.
AV.HT2C : Model with clip.
Voltage: 90 - 480 V
Weight: 45 g
Blade length: 10mm
VDE-GS approved.
Applications
Voltage testers provide an indication of voltage presence but do not confirm that a circuit is fully de-energized. Tools such as neon screwdrivers can give false-negative readings and should not be relied upon in place of proper safe isolation procedures.
Technical specifications
Attributes
| Blade length | 10 mm |
|---|---|
| Length | 190 mm |
Show UNSPSC/ECL@SS
£ 4.85 excl. VAT
/ Each
£ 5.82 incl. VAT
- Delivery usually within ( 14 ) days
