ROEBUCK TERMINAL SCREWDRIVER VOLTAGE DETECTOR 220-250 V DIMENS 3X60MM
Voltage detector screwdriver 220-250 v
See technical informationSee documentsReferences
Roebuck:826498
Rubix:209A7895
EAN:3660338046551

Documents
Product details : ROEBUCK TERMINAL SCREWDRIVER VOLTAGE DETECTOR 220-250 V DIMENS 3X60MM
DIN 57680/6 DIN VDE 0680/6
Transparent with clip.
3 x 60 mm slotted blade.
Total length: 134 mm
Technical specifications
Attributes
| Blade length | 60 mm |
|---|---|
| Length | 134 mm |
Show UNSPSC/ECL@SS
£ 5.63 excl. VAT
/ Each
£ 6.76 incl. VAT
- In stock: Next day delivery
