BAHCO 8045LVDE VOLTAGE TESTER VDE 5X3 5X42


Voltage tester VDE 8045

References
bahco:8045LVDE
rubix:124A3989
ean:7314151509163
brand logo
brand logo
Technical specifications
Blade length42 mm
See all Specifications

Product details : BAHCO 8045LVDE VOLTAGE TESTER VDE 5X3 5X42


Voltage tester up to 250V. Handle: clear transparent plastic handle. Light model with cylindrical handle and clip. Blade: high quality steel, chrome plated, plastic protection up to the tip. Phosphated tip. According to DIN VDE 0680/6 GS marked. To test the voltage, press the screwdriver blade finished test electrode on the circuit, and one finger on the electrode applied to the end of the plastic handle (mass). If there is voltage the built-in light in the handle will light up

Technical specifications


Attributes
Logistic Weight33 g
Blade length42 mm
Length135 mm
Show UNSPSC/ECL@SS
£ 18.45 excl. VAT
/ Each
£ 22.14 incl. VAT
  • Usually arrives within 14 working days