Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Voltage detector screwdriver
FACOM AV.HT2C LOW VOLTAGE DETECTOR SCREWDRIVERS 110250V
FACOM AV.HT2C LOW VOLTAGE DETECTOR SCREWDRIVERS 110250V
Screwdriver tester with clip
References
facom:
AV.HT2C
rubix:
395A5219
ean:
3662424057465
Technical specifications
Blade length
65
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM AV.HT2C LOW VOLTAGE DETECTOR SCREWDRIVERS 110250V
Safety guard
Phosphated black blade
Model with clip
Voltage: 110-250V
Technical specifications
Attributes
Blade length
65
mm
Length
65
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.85
excl. VAT
/
Each
£
5.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 4615 3 VOLTAGE TESTER
WERA 005655 247 VOLTAGE TESTER 3.0/70 K'FORM+
GEDORE 4615 3,5 3.5 VOLTAGE TESTER 4615-3.5
BAHCO 8045LVDE VOLTAGE TESTER VDE 5X3 5X42
FACOM AV.HT1CPB LOW VOLTAGE DETECTOR SCREWDRIVERS
ROEBUCK TERMINAL SCREWDRIVER VOLTAGE DETECTOR 220-250 V DIMENS 3X60MM
GEDORE 4611 VOLTAGE TESTER
FACOM 195A.20VE 1000V VDE BENT NOSE PLIERS 200MM
KNIPEX 975230 CRIMP LEVER PLIERS PRECIFORCE 220MM
KNIPEX 7806125 ELECTRONIC-SUPER-KNIPSVDE 125MM
ROEBUCK VDE THREE-IN-ONE PLIERS 160MM
KNIPEX 9799179 CABLE CONNECT/EYE TYPE YELLOW 100X
MILWAUKEE 4932478738 TRI-LOBE VDE SCREWDRIVER PZ SET -7PCS
KNIPEX 975237 CRIMP LEVER PLIERS PRECIFORCE 220MM
FACOM ATP2X125VE PRO-TWIST SCREWDRIVER PHILLIPS 2 X 125 MM 1000V VDE