References
Knipex:98 64 02
Rubix:80106620
EAN:4003773021193

Product details : KNIPEX 986402 PLASTIC CLAMPS 150MM
For clamping cover cloths. With inner spring. Fully insulated to prevent short circuits. Fully plastic, glass fibre reinforced.
For holding insulating mats in place. With integrated spring. Fully insulated to avoid short circuits. solid plastic, fibreglass-reinforced
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 145x106x25 mm |
|---|---|
| Length | 145 mm |
| Length of noses | 15 mm |
| Weight | 61 g |
Show UNSPSC/ECL@SS
£ 11.52 excl. VAT
/ Each
£ 13.82 incl. VAT
- Delivery usually within ( 14 ) days