Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated pliers
KNIPEX 986202 PLIERS FROM PLASTICS 220MM
KNIPEX 986202 PLIERS FROM PLASTICS 220MM
Plastic Snipe Nose Pliers
References
knipex:
98 62 02
rubix:
2523745
ean:
4003773073963
Technical specifications
Nose shape
Flat
Length
220
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : KNIPEX 986202 PLIERS FROM PLASTICS 220MM
Fully insulating to reduce risk of short circuit. Class C. Range of use up to -40°C. Plastic material, fibreglass-reinforced. Handles with soft plastic zone for better grip.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
195
x
53
x
17
mm
Logistic Weight
130
g
Nose shape
Flat
Length
220
mm
Weight
130
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.90
excl. VAT
/
Each
£
23.88
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK VDE COMBINATION PLIERS 180MM
FACOM 187A.18VE 1000V VDE COMBINATION PLIERS 180MM
KNIPEX 7806125 ELECTRONIC-SUPER-KNIPSVDE 125MM
BAHCO 2521V-160 ROUND NOSE PLIERS 1000V 160MM
KNIPEX 9536315A CABLE CUTTER VDE 315MM
ROEBUCK VDE SNIPE NOSE PLIERS 160MM
ROEBUCK 00051 1000V INSULATED 6IN/150MM SNIPE NOSE PLIERS
KNIPEX 986201 PLIERS FROM PLASTICS 180MM
KNIPEX 7406250T KNIPEX DIAGONAL CUTTING NIPPERS TT 250MM
EXPERT E050411 7IN 180MM 1000V INSULATED BENT LONG NOSE PLIER
ROEBUCK 00130 1000V INSULATED 10IN/250MM CABLE CUTTER
KNIPEX 7406200TBK DIAGONAL CUTTING NIPPERS TT
BAHCO 2101S-180 SIDE CUTTER 2101S-180
GEDORE VDE 8132-160 VDE84132-160 PLIERS
ROEBUCK VDE HEAVY DUTY DIAGONAL CUTTER X-PLUS 160MM