Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Voltage detector screwdriver
WERA 005655 247 VOLTAGE TESTER 3.0/70 K'FORM+
WERA 005655 247 VOLTAGE TESTER 3.0/70 K'FORM+
Single-Pole Voltage Tester
References
wera:
05005655001
rubix:
2576602
ean:
4013288002686
Technical specifications
Blade length
70
mm
Product details
Technical specifications
Product details : WERA 005655 247 VOLTAGE TESTER 3.0/70 K'FORM+
Single-pole voltage tester to detect voltage comes equipped with a practical clip.
Strengths
Kraftform handle with sturdy clip
Hexagonal anti-roll feature against rolling away
Technical specifications
Attributes
Blade length
70
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.99
excl. VAT
/
Each
£
7.19
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 4611 VOLTAGE TESTER
BAHCO 8045LVDE VOLTAGE TESTER VDE 5X3 5X42
FACOM AV.HT1CPB LOW VOLTAGE DETECTOR SCREWDRIVERS
FACOM AV.HT2C LOW VOLTAGE DETECTOR SCREWDRIVERS 110250V
GEDORE 4615 3 VOLTAGE TESTER
GEDORE 4615 3,5 3.5 VOLTAGE TESTER 4615-3.5
ROEBUCK TERMINAL SCREWDRIVER VOLTAGE DETECTOR 220-250 V DIMENS 3X60MM
KNIPEX 975318SB KNIPEX TWISTOR16 SELF-ADJUSCRIMPPLIERS 200MM
KNIPEX 974950 EXCHANGEABLE CRIMPING DIES
ROEBUCK 02280 1000V INSULATED 8MM NUT SPINNER
KNIPEX 9799353 WIRE FERRULES INSULATED 200X
KNIPEX 974970 EXCHANGEABLE CRIMPING DIES
FACOM INSUL PLR 192.14AVSE
WERA 006465 165IS PZ/S VDE SLIMLINE SCREWDRIVER 1/80 K'FORM+
WERA 003463 99FL INTERCHANGEABLE BLADE CABINET KEY KKVDE