References
Gedore:4615 3,5
Rubix:118A6535
Manufacturer :6699380
EAN:4010886669938

Product details : GEDORE 4615 3,5 3.5 VOLTAGE TESTER 4615-3.5
Voltage tester 220-250 V, slotted 3.5 mm For 220-250 Volt AC Blade nickel-plated, fully insulated blade conforming to DIN VDE 0680-6 4615 3 with metal clip and yellow cap
Applications
Voltage testers provide an indication of voltage presence but do not confirm that a circuit is fully de-energized. Tools such as neon screwdrivers can give false-negative readings and should not be relied upon in place of proper safe isolation procedures.
Technical specifications
Attributes
| Logistic Weight | 37 g |
|---|---|
| Blade length | 90 mm |
Show UNSPSC/ECL@SS
£ 4.29 excl. VAT
/ Each
£ 5.15 incl. VAT
- Delivery usually within ( 8 ) days
