References
Knipex:55 00 300
Rubix:388A3525
EAN:4003773039402





Product details : KNIPEX 5500300 FARRIERS PINCERS 300MM
The ideal pliers for the farrier. With small head and anvil for redirecting horseshoe-nails. Also suitable for dismantling work in vehicle body workshops. Cutting edges additionally hardened. Cutting edge hardness approx. 59 HRC. Special tool steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 320x120x16 mm |
|---|---|
| Length of noses | 20 mm |
| Length | 30 mm |
| Cutting capacity | 2.38 mm |
| Weight | 0.78 g |
Show UNSPSC/ECL@SS
£ 52.21 excl. VAT
/ Each
£ 62.65 incl. VAT
- Delivery usually within ( 14 ) days