KNIPEX 2621200SB SNIPE NOSE SIDE CUTTING PLIERS 200MM
Knipex radio clamp, flat-nose pliers with cutting edge
See technical informationReferences
Knipex:26 21 200 SB
Rubix:388A3343
EAN:4003773010913





Product details : KNIPEX 2621200SB SNIPE NOSE SIDE CUTTING PLIERS 200MM
Elastic tips: non-deformable, even subjected to torsion. Elastic precision ends that support torsion. Half-round jaws, long, tapered. With cutting edges (hardness approx. 61 HRC) for soft, half hard and hard wires. Vanadium-electric steel, forged, oil tempered.
Elastic tips: dimensionally stable even when twisted Distortion-tolerant, elastic precision tips. Half-round, long, tapered jaws. With cutting edges (hardness approx. 61 HRC) for soft, medium-hard and hard wire. Vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 220x110x19 mm |
|---|---|
| Nose shape | flat |
| Length of noses | 73 mm |
| Length | 220 mm |
| Cutting capacity | 3.2 mm |
| Weight | 193 g |
Show UNSPSC/ECL@SS
£ 28.56 excl. VAT
/ Each
£ 34.27 incl. VAT
- Delivery usually within ( 14 ) days