References
Knipex:03 01 250
Rubix:80162721
EAN:4003773015222



Product details : KNIPEX 0301250 COMBINATION PLIERS 250MM
03 01 250 Combination Pliers
Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable for versatile use. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC. With cutting edges for soft and hard wire.
Cutting capacities medium hard wire (diameter): Ø 3.8 mm Cutting capacities hard wire (diameter): Ø 2.5 mm Cutting capacity copper cable, multiple-stranded: Ø 15.0 mm Cutting capacity copper cable, multiple-stranded: 25.0 mm²
Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable for versatile use. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC. With cutting edges for soft and hard wire.
With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction hardened, cutting edge hardness approx. 60 HRC. Special tool steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 255x90x17 mm |
|---|---|
| Weight | 480 g |
| Length | 250 mm |
| Cutting capacity | 3.8 mm |
Show UNSPSC/ECL@SS
£ 27.68 excl. VAT
/ Each
£ 33.22 incl. VAT
- Delivery usually within ( 14 ) days