References
Gedore:2163 TX T20
Rubix:4536584
Manufacturer :6686050
EAN:4010886803431

Product details : GEDORE 2163 BTX T20 20 SCREWDRIVERS
3C-Screwdriver TX T20 3-component handles Power-Grip3 with hanging hole Ergonomic handle design enables precise and fatigue-free working Positive-fit joint of handle and blade for optimum transmission of force Type of drive marked at end of the handle Blade from GEDORE molybdenum-vanadium-Plus tempered steel
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Imprint | torx profile |
| Imprint size | t20 |
| Blade length | 100 mm |
| Length | 185 mm |
| Finishing | tempered |
Show UNSPSC/ECL@SS
£ 6.45 excl. VAT
/ Each
£ 7.74 incl. VAT
- Delivery usually within ( 8 ) days
