Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BAHCO 6709PH-1 SOCKET 1/4
BAHCO 6709PH-1 SOCKET 1/4
Screwdriver bit 1/4 inch, Ph-2
References
bahco:
6709PH-1
rubix:
042537
ean:
7314151830700
Technical specifications
Imprint
Phillips
Blade length
16
mm
Length
36
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 6709PH-1 SOCKET 1/4
Screwdriver sockets for Phillips screws, 1/4" socket. Not suitable for machine use. High-alloy quality steel. Highly polished. Serrated. ISO 1174. DIN 3120.
Technical specifications
Attributes
Logistic Weight
15
g
Imprint
Phillips
Blade length
16
mm
Length
36
mm
Finishing
Other
Diameter
12
mm
Weight
11
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.67
excl. VAT
/
Each
£
9.20
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 12X200MMBOLSTERSCRDR 2154SK 12
BAHCO BE-8703 SCREWDRIVER ERGO HEX BALL 3X100
FACOM ATCL.2 3 IN 1 SD HANDLE BAG
BAHCO 611-4-100 SLOTTED FLAT SCREWDRIVERS
WERA 110002 335 SCREWDRIVER SLOTTED 0.6/3.5/125 K'FORM+
STANLEY 1-64-978 FATMAX SCREWDRIVER PARALLEL 3 X 50
FACOM SCREW DRIVER ATHH.8X150
ROEBUCK 826449 PHILLIPS SCREWDRIVER IMPRINT SIZE PH.2
WERA 022815 352 SCREWDRIVER BALLEND HEX 5.0/100 K'FORM+
WERA 138259 367BO SCREWDRIVER TORX SECURITY TX9/60 K/FORM+
FACOM ATX15X75 PRO-TWIST SCREWDRIVER TOR X 15 X 75 MM
WERA 028051 367 SCREWDRIVER TORX HF TX15/80 K'FORM+
BAHCO 701-0-50 PRECISION SCREWDRIVER PH 0 X 50
BRITOOL EXPERT SCREWDRIVER PARALLEL 4X 100 E165017
BRITOOL EXPERT SCREWDRIVER FLARED 25X75