Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
STAHLWILLE 08030001 5/16 PHILLIPS BITS NO:1
STAHLWILLE 08030001 5/16 PHILLIPS BITS NO:1
Screwdriver Stahlwille
References
stahlwille:
08030001
rubix:
2018721
ean:
4018754010639
Technical specifications
Imprint
Phillips
Imprint size
PH1
Length
32
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 08030001 5/16 PHILLIPS BITS NO:1
Technical specifications
Attributes
Logistics dimensions (L x W x H)
8
x
9
x
31
mm
Logistic Weight
9
g
Imprint
Phillips
Imprint size
PH1
Length
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.02
excl. VAT
/
Each
£
3.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM ATW4X100CK PRO-TWIST SCREWDRIVER FLARED 4 X 100 MM HAMMER THRU
ROEBUCK PRECISION SCREWDRIVER T 9 X 60MM
BAHCO BE-8350 SCREWDRIVER ERGO 5MM X 1 X 25MM SLOTTED
SANDVIK 5680 046-02 KEY 5764131
BAHCO BE-7920 SCREWDRIVER ERGO BTX 20X100
FACOM D.133C8 PRO TWIST FLEX NUT DRIVER 8MM STD
BAHCO BE-8600 SCREWDRIVER ERGO PH0X60
FACOM ATP8X125 PROT SD PUNCH 8X125 STD
BAHCO BE-8623 SCREWDRIVER ERGO PH3X150
BAHCO A6709Z-5/32 SOCKET 1/4 AEROSPACE
BAHCO BE-8150 SCREWDRIVER ERGO 1.0X5.5X100
WERA 017056 918SPZ CHISELDRIVER PZ4/2000 K'FORM+
FACOM AT2.5X50 PRO-TWIST SCREWDRIVER SLOTTED 2.5 X 50 MM
BAHCO BE-8800 SCREWDRIVER ERGO PZ0X60
FACOM ATF6.5X150ST PRO-TWIST SCREWDRIVER FLARED 6.5 X 150 MM STAINLESS