BAHCO BE-8573 7PCS SET ERGO BLADES SCREWDRIV
7pcs SET ERGO BLADES SCREWDRIVER
See technical informationReferences
Bahco:BE-8573
Rubix:2546576
EAN:7314150244676


Technical specifications
| Imprint | torx profile |
|---|---|
| Imprint size | t10;t15;t20;t25;t27;t30;t40 |
| Blade length | 100 mm |
Product details : BAHCO BE-8573 7PCS SET ERGO BLADES SCREWDRIV
Ergo screwdriver with interchangeable blades set, 7 pcs
Technical specifications
Attributes
| Logistic Weight | 450 g |
|---|---|
| Imprint | torx profile |
| Imprint size | t10;t15;t20;t25;t27;t30;t40 |
| Blade length | 100 mm |
| Length | 210 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 66.83 excl. VAT
/ Each
£ 80.20 incl. VAT
- Delivery usually within ( 14 ) days