KNIPEX 7881125 ELECTRONIC-SUPER-KNIPS 125MM


Electronic Super Knips®

References
knipex:78 81 125
rubix:80121996
ean:4003773065074
brand logo
brand logo
Technical specifications
Nose shapeOther
Length125 mm
Weight57 g
See all Specifications

Product details : KNIPEX 7881125 ELECTRONIC-SUPER-KNIPS 125MM


78 81 125 Electronic Super Knips®
Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Precisely shaped tips cut wires close to a surface from Ø 0.2 mm. Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life. Joint with stainless steel rivet. Extremely smooth movement for minimum operator fatigue. With opening spring and opening limiter. precision-ground cutting edges with very small bevel suitable also for hard wire. cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. special tool steel, burnished.
  • Cutting capacities medium hard wire (diameter): Ø 1.2 mm
  • Schneidwerte harter Draht (Durchmesser): Ø 0.6 mm
  • Cutting capacities soft wire (diameter): Ø 0.2 – 1.6 mm
  • Jaw length (B): 9 mm
  • Jaw thickness (joint) (D): 7.5 mm
  • Head width (A): 13.5 mm
  • Precision ground cutting edges with very small bevel suitable also for hard wire. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Special tool steel, burnished. Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Ground, very sharp cutting edges without bevel. Precision shaped tips cut wires resting on a board from 0.2 mm dia.. Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life. Joint with stainless steel rivet. Extremely smooth movement for minimum operator fatigue. With opening spring and opening limiter. Special tool steel, oil hardened in multiple stages

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)130x50x16 mm
    Logistic Weight57 g
    Nose shapeOther
    Length125 mm
    Weight57 g
    Cutting capacity1.6 mm
    Show UNSPSC/ECL@SS
    £ 20.17 excl. VAT
    / Each
    £ 24.20 incl. VAT
    • Usually arrives within 14 working days