LINDSTROM 7285 FLUSH PRECISION CUT 45DEG ANGLE OBLIQUE CUTTER 0.2 -1MM
Supreme range
See technical informationSee documentsReferences
Lindström:7285
Rubix:078174
EAN:7314150052530

Documents
Product details : LINDSTROM 7285 FLUSH PRECISION CUT 45DEG ANGLE OBLIQUE CUTTER 0.2 -1MM
Precision pliers with forged box joint incorporating long contact surfaces. Fitted with double leaf springs and plastic covered handles.
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Length | 117.5 mm |
| Weight | 56 g |
| Length of noses | 18 mm |
| Type | oblique cutter |
Show UNSPSC/ECL@SS
£ 100.34 excl. VAT
/ Each
£ 120.41 incl. VAT
- Delivery usually within ( 14 ) days
