FACOM 391A.16G THIN NOSE DIAGONAL CUTTING PLIER 160MM


Diagonal Cutter

References
facom:391A.16G
rubix:217A4419
ean:3662424076664
brand logo
brand logo
Technical specifications
Nose shapeDiagonal
Length165 mm
Weight160 g
See all Specifications

Product details : FACOM 391A.16G THIN NOSE DIAGONAL CUTTING PLIER 160MM


Strengths

•New head design to increase durability and cutting capacity
Snipe nose for confined space (electrical cabinets, wiring)
High Mechanical advantage due to off-set rivet and cutting edge geometry reducing effort
Mono-Material ergonomic grips maintaining accessibility benefits of classic dip grips, resistant to workshop chemical agents

Technical specifications


Attributes
Nose shapeDiagonal
Length165 mm
Weight160 g
Cutting capacity1.6 mm
TypeDiagonal Cutter
Show UNSPSC/ECL@SS
£ 28.70 excl. VAT
/ Each
£ 34.44 incl. VAT
  • Usually arrives within 14 working days