References
Stanley:STHT0-75067
Rubix:240A3517
EAN:3253560750671




Product details : STANLEY STHT0-75067 END CUTTING PLIERS 150MM
Strengths
•The new Dynagrip with control grip provides the comfort to use the tool and reduces hand fatigue
Feather for touch control
Soft spot for palm rest
Tough spot to allow force in application
Contours to fit in a palm more comfortably
Feather for touch control
Soft spot for palm rest
Tough spot to allow force in application
Contours to fit in a palm more comfortably
Technical specifications
Attributes
| Nose shape | curved |
|---|---|
| Length | 150 mm |
| Cutting capacity | 200 mm |
| Type | end cutter pliers |
Show UNSPSC/ECL@SS
£ 14.61 excl. VAT
/ Each
£ 17.53 incl. VAT
- Delivery usually within ( 7 ) days