KNIPEX 7302160 X-CUT COMPACT DIAGONAL CUTTER 160MM

KNIPEX X-Cut®

See technical information
References
Knipex:73 02 160
Rubix:2523731
EAN:4003773075127
brand logo
Technical specifications
Nose shapediagonal
Length160 mm
Weight175 g
See all Specifications

Product details : KNIPEX 7302160 X-CUT COMPACT DIAGONAL CUTTER 160MM


73 02 160 KNIPEX X-Cut®
cuts finest strands as well as multi-core cables and piano wires. Powerful, light and universal. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Box-joint design: highest stability with low weight. Doubly supported joint axis for heavy duty. Large opening width for thicker cables. Cuts precisely, even through fine copper wires. Compact, low-weight construction. Universally usable, in the assembly, maintenance and production. 40% less force required compared with standard diagonal cutters of the same length.
  • Cutting capacities soft wire (diameter): Ø 4.8 mm
  • Cutting capacities medium hard wire (diameter): Ø 3.8 mm
  • Schneidwerte harter Draht (Durchmesser): Ø 2.7 mm
  • Cutting capacities piano wire (diameter): Ø 2.2 mm
  • Cutting capacity copper cable, multiple-stranded: Ø 12.0 mm
  • Technical specifications


    Attributes
    Nose shapediagonal
    Length160 mm
    Weight175 g
    Cutting capacity12 mm
    Show UNSPSC/ECL@SS
    £ 37.95 excl. VAT
    / Each
    £ 45.54 incl. VAT
    • Delivery usually within ( 14 ) days