GUARDMASTR SAFETY SWITCH 440N-A02128


Ferrogard Non-Contact Switch Replacement Actuator

References
guardmaster:440N-A02128
rubix:129A3008

Product details : GUARDMASTR SAFETY SWITCH 440N-A02128


The Ferrogard range of magnetically actuated safety switches offers
Non contact reliability together with tolerance to misalignment.
They are designed to be installed so that when a guard door is
opened, the action of the magnetic actuator being removed from the
switch opens the N.C. safety contacts which are intended for the
isolation of control power to a machine primary control element.

Strengths

Non-contact actuation
High tolerance to misalignment
High switching current (2 A, 250V AC; 1 A, 24V DC)
Wide temperature range of -25...125 °C (-13...257 °F)
Stainless steel housing
Various contact arrangements

Applications

Non Contact

Technical specifications


Attributes
No attributes to display for this product
£ 81.14 excl. VAT
/ Each
£ 97.37 incl. VAT
  • Usually arrives within 14 working days