Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(604)
Portable power tools
(576)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Spare parts for p/t
Switch
MOELLER 216772 M22-L-R INDICATOR LIGHT FLUSH (RED)
MOELLER 216772 M22-L-R INDICATOR LIGHT FLUSH (RED)
Switch Moeller (Eaton)
References
moeller (eaton):
216772
rubix:
253A3981
Product details
Technical specifications
Product details : MOELLER 216772 M22-L-R INDICATOR LIGHT FLUSH (RED)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.68
excl. VAT
/
Each
£
8.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MCG CXN163P110P CONNEXS 16A 2P+E 110V PLUG (L)124 MM X (DIA)51 MM X (H
MCG CXN325P415W25 CONNEXS 32A 3P+N+E 415V WALL SOCKET C/W (H)151 MM X
MCG CXN323P110W CONNEXS 32A 2P+E 110V WALL SOCKET (H)149 MM X (W)85 MM
MOELLER 216872 M22-WRK3 THUMB-GRIP SELECTOR 3-POS
GUARDMASTR SAFETY LIMIT SWITCH GU-440N-G02023
SCHNEIDER SE10C363 SCHNEIDERER ELECTRIC IKQ 63A TP TYPE C 3-PHASE MCB
SCHNEIDER HANDLE RED/YELLOW KCF1PZ
SCHNEIDER SWTCH LOAD BREAK 20A VCF0GE
MOELLER M22-D-R-X0 RED PUSH BUTTON ACTUATOR 22MM
MCG CXN165P415P CONNEXS 16A 3P+N+E 415V PLUG (L)136 MM X (DIA)64.5 MM
MCG CXN324P415W25 CONNEXS 32A 3P+E 415V WALL SOCKET C/W 25 (H)158 MM X
KLOCKNERMO ISOL32A3PENCR/Y KM-P1-32/I2H/SVB
HAGER NCN332A MCB 32A 10KA TP TYPE C
MAKITA 651922-3 SWITCH TG71B PC5000/5001C/KP0
MOELLER 216867 M22-WRK THUMB-GRIP SELECTOR 2-POS