References
Bahco:1-210-10-2-0
Rubix:80333533
EAN:7311518020170

Documents
Product details : BAHCO 1-210-10-2-0 10IN HALF ROUND FILE CUT 2
For filing concave and flat surfaces and large holes
Suitable for deburring work
Shape: Edges and surfaces tapered towards tip
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Double cut surfaces, uncut edges
Tapered shape for easier access into angles and corners
Industry pack unhandled
Suitable for deburring work
Shape: Edges and surfaces tapered towards tip
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Double cut surfaces, uncut edges
Tapered shape for easier access into angles and corners
Industry pack unhandled
Strengths
Engineering Half-Round Files Bastard/Second/Smooth Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 260 g |
|---|---|
| Shape | half-round |
| Length | 250 mm |
| Handle | without |
| Type of cut | smooth |
| Section | 25 mm |
Show UNSPSC/ECL@SS
£ 13.04 excl. VAT
/ Each
£ 15.65 incl. VAT
- Delivery usually within ( 14 ) days
