KLINGSPOR 286888 CS411Y CLOTH FILE BELT 9 X 533 MM GRIT 80 F4G PK25
CS 411 Y Abrasive File Belt
See technical informationReferences
Klingspor:286888
Rubix:416A2917
EAN:4014855113385

Product details : KLINGSPOR 286888 CS411Y CLOTH FILE BELT 9 X 533 MM GRIT 80 F4G PK25
CS 411 Y belt, 9 x 533 mm grit 80 F4G
Technical specifications
Attributes
| Length | 9 mm |
|---|---|
| Width | 533 mm |
| Grain | 80 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 28.75 excl. VAT
/ Each
£ 34.50 incl. VAT
- Usually arrives within 14 working days