Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GS3015180 ABRASIVE FLAP WHEEL 30 X 15MM DIAMETER 180 GRADE
ROEBUCK GS3015180 ABRASIVE FLAP WHEEL 30 X 15MM DIAMETER 180 GRADE
Endless abrasive belt Unbranded
References
unbranded:
GS3015180
rubix:
067810
Technical specifications
Grain
180
Product details
Technical specifications
Product details : ROEBUCK GS3015180 ABRASIVE FLAP WHEEL 30 X 15MM DIAMETER 180 GRADE
MOS 25000rpm
Technical specifications
Attributes
Grain
180
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.10
excl. VAT
/
Each
£
2.52
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
3M 17392 CUBITRON II BELT 984F 80+ 300 X 3500 MM
ROEBUCK 313455 ALUMINIUM OXIDE ROLLS G320 38MM X 50M
3M 601396 984F 36+ 50 X 2500
ROEBUCK GS6040120 ABRASIVE FLAP WHEEL 60 X 40MM DIAMETER 120 GRADE
3M BELT 13X610MM CRSE 05655
CS 451 X SLEEVES/SPIRABAND 45 X 30 - 60 GRIT
3M 702994 SPIRAL BAND 947D ECM 947D P0060 BLT 25X25MM
ROEBUCK 886442 ZIRCONIUM FILE BELT 15 X 475 MM G40
ROEBUCK GFAZ100080 280300 FLAP DISC ZIRCONIUM 100 X 16MM G80
3M A01649 HOOKIT PAPER DISC 245 152 MM NO HOLE P40 PK50
ABRASIVE FILE BELT ALOX 13 X 455MM P40 PK25
3M 26305 TRIZACT BELT 237AA A80 100 X 289 MM
ROEBUCK C82423028050 GLASS PAPER SHEETS GRADE P40 SINGLE
ROEBUCK 306144-SINGLE EMERY CLOTH SHEETS O SINGLE 306144
3M 16886 CUBITRON II BELT 984F 36+ 102 X 4270 MM