FIXED RATCHET WRENCHES
Tightening torque, minimum | 5 N.m |
---|---|
Tightening torque, maximum | 25 N.m |
Square drive adapter | 1/4 '' |
Tightening torque, minimum | 5 N.m |
---|---|
Tightening torque, maximum | 25 N.m |
Square drive adapter | 1/4 '' |
Length | 300 mm |
Weight | 0.5 kg |
Number of elements | 1 |
Type | torque wrench |
Usually arrives within 14 working days