References
Facom:E.516ST-340PB
Rubix:293A8546
EAN:3662424156779






Technical specifications
| Tightening torque, minimum | 34 N.m |
|---|---|
| Tightening torque, maximum | 340 N.m |
| Square drive adapter | 1/2 '' |
Product details : FACOM E.516ST-340PB 1/2 IN. SMART TORQUE WRENCH 34-340NM
Strengths
•ACCURACY: - Torque: ± 2%
ACCESSORY: Fixed ratcheting head
CONNECTIVITY: BlueTooth Connectivity
ACCESSORY: Fixed ratcheting head
CONNECTIVITY: BlueTooth Connectivity
Technical specifications
Attributes
| Tightening torque, minimum | 34 N.m |
|---|---|
| Tightening torque, maximum | 340 N.m |
| Square drive adapter | 1/2 '' |
| Weight | 1.73 kg |
| Fixation | 14x18 mm |
| Standard | iso 6789 |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 718.25 excl. VAT
/ Each
£ 861.90 incl. VAT
- Delivery usually within ( 14 ) days