FACOM TORQUE XRENCH S.202A
J-S.202A - Manual click wrenches with removable ratchet
See technical informationReferences
Facom:S.202A
Rubix:1240740
EAN:3148515146756


Technical specifications
| Tightening torque, minimum | 40 N.m |
|---|---|
| Tightening torque, maximum | 200 N.m |
| Square drive adapter | 1/2 '' |
Product details : FACOM TORQUE XRENCH S.202A
J-S.202A - Manual click wrenches with removable ratchet
- Accuracy : ± 6% of the displayed value.
-Square key 1/4 ": see product Ref R. 203A.
-Supplied in plastic storage case with ISO 6789 calibration certificate.
- Accuracy : ± 6% of the displayed value.
-Square key 1/4 ": see product Ref R. 203A.
-Supplied in plastic storage case with ISO 6789 calibration certificate.
Technical specifications
Attributes
| Logistic Weight | 1120 g |
|---|---|
| Packaged dimensions (D x W x H) | 585x115x80 mm |
| Package weight | 1770 g |
| Tightening torque, minimum | 40 N.m |
| Tightening torque, maximum | 200 N.m |
| Square drive adapter | 1/2 '' |
| Length | 470 mm |
| Weight | 1.12 kg |
| Standard | iso 6789 |
| Type | manual reset wrench |
Show UNSPSC/ECL@SS
£ 273.02 excl. VAT
/ Each
£ 327.62 incl. VAT
- Delivery usually within ( 14 ) days