FACOM TORQUE WRENCH K.202DB
KM.DB - High-torque wrenches without accessories
See technical informationReferences
Facom:K.202DB
Rubix:1239094
EAN:3148510309323


Technical specifications
| Tightening torque, minimum | 300 N.m |
|---|---|
| Tightening torque, maximum | 1500 N.m |
| Square drive adapter | 1 '' |
Product details : FACOM TORQUE WRENCH K.202DB
KM.DB - High-torque wrenches without accessories
- Accuracy : ± 4% of the displayed value.
-Two reading scales: N. m and lbf. ft.
-Large diameter dial.
-Light alarm when reaching torque.
-Cylindrical attachment diameter 30 mm.
-Numbered wrenches supplied with calibration certificate.
Standard NF EN ISO 6789, ISO 6789, DIN EN ISO 6789.
- Accuracy : ± 4% of the displayed value.
-Two reading scales: N. m and lbf. ft.
-Large diameter dial.
-Light alarm when reaching torque.
-Cylindrical attachment diameter 30 mm.
-Numbered wrenches supplied with calibration certificate.
Standard NF EN ISO 6789, ISO 6789, DIN EN ISO 6789.
Technical specifications
Attributes
| Logistic Weight | 4650 g |
|---|---|
| Packaged dimensions (D x W x H) | 530x135x85 mm |
| Package weight | 4194 g |
| Tightening torque, minimum | 300 N.m |
| Tightening torque, maximum | 1500 N.m |
| Square drive adapter | 1 '' |
| Length | 595 mm |
| Weight | 4.7 kg |
| Fixation | 30 mm |
| Standard | din en iso 6789, iso 6789, nf en iso 6789 |
| Type | high-torque wrench |
Show UNSPSC/ECL@SS
£ 1,087.20 excl. VAT
/ Each
£ 1,304.64 incl. VAT
- Delivery usually within ( 14 ) days