ROEBUCK 011200A95700 BREAKING TORQUE WRENCH 1/4 DRIVE 1-10NM 2002036


Torque wrench Roebuck

References
roebuck:011200A95700
rubix:2002036
brand logo
brand logo
Technical specifications
Square drive adapter1/4 ''
Length105 mm

Product details : ROEBUCK 011200A95700 BREAKING TORQUE WRENCH 1/4 DRIVE 1-10NM 2002036


These breaking torque handles utilise a 20 degree breaking action that reduces the possibility of overtightening by clearly indicating to the operator when the preset torque has been reached. A removable collar allows a 90 degree break angle further reducing the possibility of overtightening. These bi-directional tools are designed to operate in any environment from the toughest production line to the most delicate electronics assembly areas. Fitted with a 1/4 in square drive ratchet to take nut sockets in a wide range of low torque applications, and designed and manufactured to meet or exceed the requiements of ISO 6789:2003. Repeatability is +/- 6% of setting, and each wrench is supplied with a certificate of calibration and manufacturers 2 year warranty. Torque handles are ESD compliant.

Technical specifications


Attributes
Square drive adapter1/4 ''
Length105 mm
Show UNSPSC/ECL@SS
£ 162.18 excl. VAT
/ Each
£ 194.62 incl. VAT
  • Usually arrives within 14 working days