References
Superseded Ref:LR207-X-2RS
INA:LR207-X-2RSR
Rubix:244A4323
Manufacturer :0946917200000
EAN:4054372414107

Product details : INA LR207-X-2RSR 0946917200000 TRACK ROLLER
Track roller LR..-2RSR, single row, no plastic tyre
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 17 mm |
| Sealing | two rubber seals |
| Series | lr2..-2rs/2rsr |
| Reference speed | 4500 rpm |
| Basic static load, radial - C0r | 12400 N |
| Basic dynamic load, radial - Cr | 21900 N |
Show UNSPSC/ECL@SS
£ 41.63 excl. VAT
/ Each
£ 49.96 incl. VAT
- Usually arrives within 14 working days
