Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Yoke and stud type track rollers
Idle/pivot roller
INA LR6004-2RSR-HLC TRACK ROLLER
INA LR6004-2RSR-HLC TRACK ROLLER
Track roller
References
ina:
LR6004-2RSR-HLC
rubix:
238A5024
manufacturer :
0586711370000
ean:
4054366769794
Technical specifications
Inner diameter
20
mm
Outer diameter
47
mm
Width
12
mm
See all Specifications
Product details
Technical specifications
Product details : INA LR6004-2RSR-HLC TRACK ROLLER
Track roller LR6..-2RSR, single row, no plastic tyre
Technical specifications
Attributes
Logistic Weight
105
g
Inner diameter
20
mm
Outer diameter
47
mm
Width
12
mm
Sealing
Two rubber seals
Bearing Clearance
CN
Series
LR6..-2RS/2RSR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.89
excl. VAT
/
Each
£
26.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF 305705 C-Z/W64 ACBB SOLID OIL
INA KLRD10X46X12-2Z TRACK ROLLERPLASTIC-COATED OUTSIDE SURFACE WITH RO
INA BEARING ZL5204DRS
INA YOKE TRACK ROLLER LR5203-2RS
INA TRACK ROLLER BEARING ZL203-DRS
INA LR5200-X-2Z-TVH-XL TRACK ROLLER LR..-2Z-TVH-XL TWO-ROW NO PLASTIC
INA LR604-2RSR TRACK ROLLER BEARING
INA YOKE TRACK ROLLER LR5208-2RS
INA YOKE TRACK ROLLER LR5005-2RS
INA YOKE TRACK ROLLER LR5208-2HRS-TVH-XL
INA LR5207-2HRS-TVH-XL TRACK ROLLER LR..-2HRS-TVH-XL TWO-ROW NO PLASTI
INA LR5305-X-2Z-TVH-XL TRACK ROLLER
INA LR6003-2RSR-HLC TRACK ROLLER LR6..-2RSR SINGLE ROW NO PLASTIC TYRE
FAG ZL5203-DRS TRACK ROLLER BEARING 9042600000
SKF 361206R 16X30X72MM CAM ROLLER