References
Superseded Ref:LR6002-2RSR-HLW
INA:LR6002-2RS-HLC
Rubix:238A4942
Manufacturer :0586703860000
EAN:4054366769718

Product details : INA LR6002-2RS-HLC SINGLE ROW YOKE TYPE TRACK ROLLER
Track roller LR6..-2RSR, single row, no plastic tyre
Technical specifications
Attributes
| Logistic Weight | 38 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 9 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | lr6..-2rs/2rsr |
| Basic static load, radial - C0r | 3050 N |
| Basic dynamic load, radial - Cr | 5400 N |
Show UNSPSC/ECL@SS
£ 84.45 excl. VAT
/ 5 pieces
£ 101.34 incl. VAT
- Delivery usually within ( 7 ) days
