INA LR5305-2HRS-TVH-XL DOUBLE ROW YOKE TYPE TRACK ROLLER
Track roller
See technical informationSee documentsReferences
INA:LR5305-2HRS-TVH-XL
Rubix:238A4065
Manufacturer :0838747630000
EAN:4054364905682

Documents
Product details : INA LR5305-2HRS-TVH-XL DOUBLE ROW YOKE TYPE TRACK ROLLER
Track rollers LR50, double row, sealed on both sides
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 72 mm |
| Width | 25.4 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | lr53..-2hrs-tvh-xl |
| Basic static load, radial - C0r | 22500 N |
| Basic dynamic load, radial - Cr | 28000 N |
Show UNSPSC/ECL@SS
£ 75.24 excl. VAT
/ Each
£ 90.29 incl. VAT
- Delivery usually within ( 7 ) days
