References
INA:LR607-2RSR-HLC
Rubix:238A3754
Manufacturer :0586701810000
EAN:4012802668445

Product details : INA LR607-2RSR-HLC TRACK ROLLER
Track roller LR6..-2RSR, single row, no plastic tyre
Strengths
Supports high radial loads, axial loads in both directions.
Technical specifications
Attributes
| Logistic Weight | 11,48 g |
|---|---|
| Inner diameter | 7 mm |
| Outer diameter | 22 mm |
| Width | 6 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | lr6..-2rs/2rsr |
Show UNSPSC/ECL@SS
£ 70.70 excl. VAT
/ 5 pieces
£ 84.84 incl. VAT
- Delivery usually within ( 7 ) days
