References
INA:EGF40260-E40-B-Y
Rubix:238A3973
Manufacturer :0713844300000
EAN:4012802757217

Product details : INA EGF40260-E40-B-Y FLANGED BUSH
Flanged bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
| Logistic Weight | 64,28 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 44 mm |
| Width | 26 mm |
| Material | steel |
| Series | egf..-e40-b |
Show UNSPSC/ECL@SS
£ 70.70 excl. VAT
/ 10 pieces
£ 84.84 incl. VAT
- Delivery usually within ( 7 ) days
