References
SKF:PCMF 151709 E
Rubix:238A5125
Manufacturer :169171
EAN:7316571890593

Product details : PCMF151709E FLANGED PTFE COMPOSITE BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 4,3 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 23 mm |
| Width | 9 mm |
| Material | composite e |
| Series | pcmf |
Show UNSPSC/ECL@SS
£ 26.75 excl. VAT
/ 25 pieces
£ 32.10 incl. VAT
- Delivery usually within ( 3 ) days
