References
INA:EGF12170-E40-Y
Rubix:210A7360
Manufacturer :0676108200000
EAN:4012802590333

Product details : INA EGF12170-E40-Y FLANGED BUSH
Flanged bush, maintenance-free, ISO 3547, with steel backing
Flanged bushings, maintenance-free, ISO 3547, with steel backing
Strengths
Non-maintenance metal/polymer E40, good sliding properties.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 5,9 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 14 mm |
| Width | 17 mm |
| Material | steel |
| Series | egf..-e40 |
Show UNSPSC/ECL@SS
£ 116.00 excl. VAT
/ 100 pieces
£ 139.20 incl. VAT
- Delivery usually within ( 7 ) days
