References
SNR:UCFEX09-28
Rubix:394A8415
EAN:3413521591778





Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Width | 51.6 mm |
| Material | cast iron housing; chrome (bearing) steel insert |
Product details : SNR UCFEX09-28 BEARING UNIT
Self-aligning bearings with numerous mounting support options, offered in different material versions: cast iron, stainless steel or plastic.
Strengths
-One-piece JIS and ISO range
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert exemplifies our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where elements such as contamination by dry particles and moisture are of concern and/or high mechanical impacts are expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection thanks to galvanized surfaces.
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert exemplifies our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where elements such as contamination by dry particles and moisture are of concern and/or high mechanical impacts are expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection thanks to galvanized surfaces.
Applications
Offering exceptional value for money, the SNR self-aligning bearing range provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many others.
The SNR portfolio provides you with all the products needed at every stage of your production.
The SNR portfolio provides you with all the products needed at every stage of your production.
Technical specifications
Attributes
| Inner diameter | 44.45 mm |
|---|---|
| Width | 51.6 mm |
| Material | cast iron housing; chrome (bearing) steel insert |
| Fixation centre-to-centre distance | 111 mm |
| Height | 39.7 mm |
| Outer diameter | 90 mm |
| Mounting typ | 4-bolt square flange |
| Sealing | two rubber seals |
| Type of bearing | radial insert ball bearing (ucx09g2) with spherical outer ring, wide inner ring, set‑screw locking |
Show UNSPSC/ECL@SS
£ 34.55 excl. VAT
/ Each
£ 41.46 incl. VAT
- Usually arrives within 14 working days