Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Laminated disc
KLINGSPOR 115MM P120 FLAP DISC 322769
KLINGSPOR 115MM P120 FLAP DISC 322769
Flap disc 624 SMT
References
klingspor:
322769
rubix:
118A8733
ean:
4014855208432
Technical specifications
Diameter
115
mm
Reaming diameter
22.23
mm
Grain
120
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 115MM P120 FLAP DISC 322769
Universal product for demanding grinding of steel and stainless steel.
Strengths
Aggressive removal rate and comfortable behaviour during use. Optimum cutting rate with high-powered angle grinders.
Technical specifications
Attributes
Diameter
115
mm
Reaming diameter
22.23
mm
Grain
120
Shape
Curved
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.37
excl. VAT
/
Each
£
4.04
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 66261130776 VORTEX RAPID PREP FLAP DISC FINE
PFRED Flap disc pfr 125 z 40 sgp-curve
3M 51468 CUBITRON II FLAP DISC 969F 125MM 40+ CONICAL
PFERD FLAP DISCS 115 X 22.23MM DPC 60G 67689036
ROEBUCK 866852 ZIRCONIUM FLAT FLAP DISC 125 X 22.23 MM G120
ROEBUCK 866864 CERAMIC FLAT FLAP DISC 115 X 22.23 MM G60
ROEBUCK 866845 ZIRCONIUM FLAT FLAP DISC 115 X 22.23 MM G40
FLEXOVIT 66254495777 MERCHANDISING FLAP DISC R82B 115X22MM P40 PACK 10
NORTON 66254451136 RAPID PREP 2 IN 1 COMBI DISC 75 X SL3 MED P80
3M 51465 CUBITRON II FLAP DISC 969F 115MM 40+ CONICAL
3M 65038 566A FLAP DISC FLAT 125 X 22MM P60
TYROLIT 3 STAR C-TRIM FLAP DISC 125X22.23 ZA40-B 34239195
NORTON VULCAN ZIRCONIA FLAP DISC 115MM P120 63642502314
NORTON VULCAN ZIRCONIA FLAP DISC 180MM P40 63642502341
3M 51469 CUBITRON II FLAP DISC 969F 125MM 60+ CONICAL