Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Laminated disc
ROEBUCK 866864 CERAMIC FLAT FLAP DISC 115 X 22.23 MM G60
ROEBUCK 866864 CERAMIC FLAT FLAP DISC 115 X 22.23 MM G60
DLPC Flap disc
References
roebuck:
866864
rubix:
216A6078
ean:
3660338209277
Technical specifications
Diameter
115
mm
Reaming diameter
22.23
mm
Grain
60
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 866864 CERAMIC FLAT FLAP DISC 115 X 22.23 MM G60
CERAMIC flat fibre disc. Use: deburring, grinding, polishing Standard: EN 13743
DISC DLPC.115 - D.115 GR.60 FLAP DISC - CERAMIC - FLAT
Strengths
very high performance, safe use, extended Life, compliance with EN Standards
Applications
deburring, grinding, polishing
Technical specifications
Attributes
Diameter
115
mm
Reaming diameter
22.23
mm
Grain
60
Type of abrasive
Ceramic
Application
Steel/Stainless steel
Shape
Flat hub
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.28
excl. VAT
/
Each
£
5.14
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
ROEBUCK 866852 ZIRCONIUM FLAT FLAP DISC 125 X 22.23 MM G120
GARRYSON ZIRCONIUM FLEXI DISC 115MM DIAMETER 60 GRIT GFLXZ115060
Laminated disc Flexovit 66261146402
3M 64848 FLAP DISC P60 577F 115X22MM
3M 65025 566A FLAP DISC CONICAL 115 X 22MM P40
Laminated disc Flexovit 63642517983
BOSCH FLAP DISCS, STRAIGHT PLASTIC PLATE, 125MM, G 80, X571, METAL
FLEXOVIT 115X22MM80G FLAPDISK 63642517999
ROEBUCK 866857 CERAMIC CURVED FLAP DISC 115 X 22.23 MM G120
3M 51992 FLAP DISC 769F 115MM 60+ FLAT
ROEBUCK 866861 CERAMIC CURVED FLAP DISC 125 X 22.23 MM G120
3M CUBITRON II 967A FLAP DISC CONICAL P80 180MM
GARRYSON CERAMIC FLAP DISC 115MM DIAMETER 60 GRIT GFBCIQ115060
NORTON 66254451134 RAPID PREP 2 IN 1 COMBI DISC 50 X SL3 MED P80
3M 65037 566A FLAP DISC FLAT 125 X 22MM P40